£124.00
Ex VAT
£148.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
TC15 Series with an internal pilot. Port Size G1/4
Qn=1500 l/min
Plug ISO15217, form C.
Manual override: without detent.
Features and Benefits
• Can operate at a higher pressure range than other competitors
• No detent to give you full control
• Available in a variety of specifications to suit individual work needs
Attribute | Value |
---|---|
Body Material | Polyamide |
Brand | Rexroth Pneumatics |
ECLASS Code | 27292104 |
MFR Part No. | 0820058027 |
Pressure Range | 0.9 to 10bar |
Product Type | Spool Valve |
Temperature Range | -10 - +50°C |
UNSPSC Code | 40141600 |