£15.79
Ex VAT
£18.95
Inc VAT
10 Variations Available
Product Details
Product Specification
Standard silencer plastic series.
• Effective noise reduction with a compact structure
• Thread port sizes from M5 to 2 inch
• Low return pressure
• Body material made of plastic or plastic/metal (AN500 to 900)
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 28019100 |
Effective Area (mm2) | 160mm² |
MFR Part No. | AN500-06 |
Thread Size | 3/4in. |
UNSPSC Code | 27131609 |