£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
A versatile, clear PVC tubing with a smooth bore suitable for a wide range of low pressure applications.
Tough, flexible and durable under normal operating conditions and able to maintain flexibility even in cold weather conditions.
Resistant features; abrasion, chemical, fuel and lubrication lines, oil and weather.
Excellent glass clear transparency for clear visibility.
Specification:
Temp Range -10°C to +55°C
Hardness Shore A15
Tensile strength 10.1 MPa
Relative Density 1.222gm/cm3
Attribute | Value |
---|---|
Brand | Copely |
Colour | Clear |
Inside Diameter | 38mm |
Length | 30m |
Material | PVC |
Maximum Working Pressure | 145psi |
UNSPSC Code | 40142002 |