£97.50
Ex VAT
£117.00
Inc VAT
Product Details
Product Specification
This reel is the next level in industrial standard PVC bench top spring driven
hose reels, ideal for use over workbenches, around hoists and in more confined
environments where robustness and reliability is essential.
Features
-Ideal for over workbenches, around hoists, smaller workshops and DIY applications
-Steel mounting bracket pivot through 180º with brass swivels
-Leader hose pre-fitted
-Adjustable hose stopper
Attribute | Value |
---|---|
Brand | PCL |
Colour | Blue and Black |
EAN | 5014875820033 |
Inside Diameter | 8mm |
Length | 9m |
Material | Flexible Polyurethane |
Maximum Working Pressure | 120psi |
MFR Part No. | HRA2T |
UNSPSC Code | 40142002 |