£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
125
Used to allow air to fill the vacuum left by dispensing fluid. For use in conjunction with 3/4" drum tap. 2" BSP thread. Nitrile seal.
Attribute | Value |
---|---|
Body Material | Brass |
Brand | Hartle IGE |
ECLASS Code | 37010200 |
MFR Part No. | 125 |
Seal Material | Nitrile |
Thread Size | 2in. |
Thread Type | BSP |
UNSPSC Code | 83101500 |