Hartle IGE

STEEL DRUM OPENING TOOL

SKU:

CTL5402030L

MPN:

DKS45

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Friday, October 22nd


    Overview

    Manufactured from zinc plated heavy duty steel, this drum key allows for the quick and easy opening of both plastic and steel drum apertures. Due to its design, it can open practically all drum closures from ¾" to 2" on all 50, 100 and 210 litre drums, making it a highly versatile product. Finished with a rubber, non-slip handle for bolstered grip.

    Features and Benefits
    • Constructed from a heavy duty steel for strength and product longevity
    • Suitable for both steel and plastic drums making it a versatile product
    • Possesses an ergonomic, non-slip rubber handle for comfort when using and optimum grip
    • Zinc plating gives the product a resistance to corrosion

    Typical Applications
    • Ideal for opening both plastic and steel barrels and drums

    Additional Features
    Non-slip rubber grip
    Brand
    Hartle IGE
    eclassCode
    21040190
    Length
    300mm
    Material
    Steel
    MFR Part No.
    DKS45
    Type
    Drum Opening Tool
    Weight
    700kg