£14.89
Ex VAT
£17.87
Inc VAT
Product Details
Product Specification
T-slot Reed Switch for use with barrel cylinders made to ISO 6431, ISO 15552
and VDMA 24562
Protection: IP67 - EN60529
Cable length: 3m
Voltage: 5-240V AC/DC
Current: 100mA max
Max. power: 6VA
Attribute | Value |
---|---|
Additional Features | With 3M cable |
Brand | Kennedy |
EAN | 5036140292925 |
ECLASS Code | 23049190 |
MFR Part No. | DSL1C525 |
Product Type | Reed Switch |
To Suit | ISO 6431, ISO 15552 and VDMA 24562 Barrel cylindersmm |
UNSPSC Code | 27131702 |