£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
Series 24N2A
ISO mini-cylinders are manufactured according to ISO 6432. Suitable for mounting magnetic proximity switches. Various mounting accessories are available to enable the cylinders to be fitted to suit the requirement of a particular application.
Operation: double-acting.
Bore: 16, 20 or 25mm.
Available in 3 different versions to suit the requirements of the design engineer.
Attribute | Value |
---|---|
Additional Features | Bumpers are attached to the Piston as Standard in Order LoadBumpers Reduce Noise and Wear Resulting From High Impact Loads Operate at Very High Speeds |
Bore Size | 25mm |
Brand | Camozzi |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Body: Stainless Steel End-blocks: Aluminium Piston Rod: Stainless Steel Seals: Polyurethane |
MFR Part No. | 24N2A25A125 |
Mount Type | Coupling Piece Mod. GKF Foot Mount Mod. B Front / Rear Flange Mount Mod. E Nose Nut Mod. V Piston Rod Lock Nut Mod. U Piston Rod Socket Joint Mod. GY Rear Trunnion Bracket Mod. I Rod Fork End Mod. G Self Aligning Rod Mod. GK Swivel Ball Joint Mod. GA |
Operating Pressure | 1 to 10bar |
Operating Temperature Range | 0 to 80°C |
Port Connection | G1/8 |
Product Type | Pneumatic Cylinder |
Stroke Length | 125mm |
UNSPSC Code | 27131701 |