£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Product Documents
Double Acting.
Standard DIN/ISO 15552.
Stainless steel piston rod.
Anodised aluminium extrusion cylinder barrel.
Cast aluminium End Blocks.
Stroke min-max lengths: 10-1000mm.
Bore sizes: Ø 32, 40, 50, 63, 80, 100, 125mm.
Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
Operating Pressure: 1 to 10 bar.
Speed: 10 to 1000mm/sec (no load).
Connections: Ø 32 – 1/8”, Ø 40, 50 – ¼”, Ø 63, 80 –3/8”, Ø 100, 125 – 1/2”.
Attribute | Value |
---|---|
Additional Features | Adjustable Pneumatic Cushioning Clean Design Rod: Rolled Stainless Steel |
Bore Size | 50mm |
Brand | Camozzi |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | End-blocks: Anodized Aluminium. Rod: Polyurethane (PU). Seals: Nitrile (NBR). |
MFR Part No. | 61M2P050A0200 |
Mount Type | Feet Front and Rear Trunnion. Front Flange. Swivel Combination. Tie-rods. |
Operating Pressure | 0 to 10bar |
Operating Temperature Range | 0 to 80°C |
Port Connection | G1/4 |
Product Type | Pneumatic Cylinder |
Stroke Length | 200mm |
UNSPSC Code | 27131701 |