£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
Dual-rod cylinder with guide function for pick-and-place applications. Dual port locations and non-rotating specification. Highly compact.
Features and Benefits
• Has a highly accurate non-rotating specification
• Is compatible with either reed or solid state switches for versatility
• Has a rubber buffer for added protection
Attribute | Value |
---|---|
Bore Size | 20mm |
Brand | SMC |
ECLASS Code | 25160000 |
MFR Part No. | CXSM20-100 |
Operating Pressure | to 7bar |
Operating Temperature Range | -10 to to +60°C |
Product Type | Pneumatic Cylinder |
Stroke Length | 100mm |
UNSPSC Code | 27131701 |