£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Double acting pneumatic cylinder. Non-lube. Adjustable end cushioning. Diameter: 32mm-100mm. Magnetic piston as standard. ISO 6431 VDMA 24562.
Attribute | Value |
---|---|
Brand | Kennedy |
Cylinder Action | Double Acting |
EAN | 5036140348011 |
ECLASS Code | 25160000 |
Operating Pressure | 1 to 10bar |
Operating Temperature Range | -20 to +80°C |
Product Type | Pneumatic Cylinder |
UNSPSC Code | 27131701 |