£98.11
Ex VAT
£117.73
Inc VAT
Product Details
Product Specification
Product Documents
Series PRE - ISO 15552.
Double acting with magnetic piston and pneumatically adjustable elasticcushioning. The piston rod has anexternal thread.
Attribute | Value |
---|---|
Additional Features | Standards: ISO 5552 |
Bore Size | 50mm |
Brand | Rexroth Pneumatics |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Front & End Cove: Die-Cast; Aluminium Nut for Piston Ros: Galvanized Steel Piston Rod: Stainless Steel Scraper: Polyurethane Seal: Polyurethane |
MFR Part No. | R412012114 |
Operating Pressure | 5 to 0bar |
Operating Temperature Range | -20 to +80°C |
Port Connection | G1/4 |
Product Type | Pneumatic Cylinder |
Stroke Length | 160mm |
UNSPSC Code | 27131701 |