£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Buffing accessory pack contains two different grades of sponge pad, a
lambswool pad and a spare 3 in backing pad. Ideal for use with the APT902
when installed with a speed regulator.
Features
-Velcro backing pad allows simple removal and attachment of buffing pads
-Felt backed buffing pads for easy transfer to backing pad
-High grade sponge and lambswool pads for efficient buffing
Attribute | Value |
---|---|
Additional Features | Velcro backing pad allows simple removal and attachment of buffing pads High grade sponge and lambswool pads for efficient buffing Felt backed buffing pads for easy transfer to backing pad |
Brand | PCL |
EAN | 5014875112022 |
ECLASS Code | 32011019 |
MFR Part No. | APA92 |
Number of Pieces | 4PCE |
Product Type | Buffing Accessory |
Size | 3 in / 75 mm |
Thread Size | M6 |
UNSPSC Code | 27131603 |
Weight Each | 40g |