£91.49
Ex VAT
£109.79
Inc VAT
Product Details
Product Specification
This combination filter/regulator minimizes space and piping by integrating the two units into one. Features include a relieving regulator. The AW modular air preparation unit can be combined with other similar
sized products.
Size: 1/8 thread.
Gauge port: G1/4. Comes with square embedded type pressure gauge with limit indicator.
Attribute | Value |
---|---|
Additional Features | Available with Built-in Backflow Mechanism Modular Type Filter Regulator Optional Embedded Pressure Gauge |
Brand | SMC |
Drain Type | Manual |
ECLASS Code | 32011019 |
Operating Temperature Range | -5 to 60°C |
Port Size | 3/4in. |
Pressure Gauge Port Size | 1/4in. |
Pressure Range | 1bar |
Product Type | Filter Regulator |
UNSPSC Code | 27131603 |
Weight Each | 2.2781g |