£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
All Centre Back Connectors
Notes
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | SMC |
Case Material | Steel |
ECLASS Code | 27294290 |
Face Diameter | 37.5mm |
Gauge Connection Location | Vertical Side |
Maximum Pressure Measurement | 1 bar |
MFR Part No. | G36-10-01 |
Minimum Pressure Measurement | 0 bar |
Port Size | 1/8in. |
UNSPSC Code | 27131600 |