£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Solid brass gauge head and body with a chrome vanadium finish. With a sliding pressure indicator constructed of heavy duty alloy with clearly marked units of pressure. The pressure indicator also possesses a self-adjusting friction device that allows accurate pressure readings to be taken even when the gauge has been removed. With an angled head.
Features and Benefits
• Heavy duty chrome vanadium finish for an added layer of resistance to wear and tear
• Easy read pressure indicator for smooth usage
• Angled head to help with rapid application
Attribute | Value |
---|---|
Brand | PCL |
Case Material | Brass |
EAN | 5014875058054 |
ECLASS Code | 27294290 |
Gauge Connection Location | Top |
Maximum Pressure Measurement | 50 psi |
MFR Part No. | TPG1H05 |
Minimum Pressure Measurement | 6 psi |
UNSPSC Code | 27131600 |