£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Female x female valves which combine good design with superior materials and engineering to provide long operating life with low maintenance costs.
Materials:
Body: brass, surface nickel plated.
Ball: brass, nickel and mirror finish chrome plated.
Spindle: brass.
Seat/seals: PTFE.
O-Ring: Viton.
Handle: steel lever c/w thermo insulating sleeve.
Threads: manufactured to ISO-7 unless otherwise stated.
Attribute | Value |
---|---|
Body Material | Chrome-plated brass Ball seals Nickel-plated brass Ball, control spindle |
Brand | Hydac |
ECLASS Code | 27292104 |
Handle Material | Brass |
Pressure Range | 4bar |
Product Type | Low Pressure Ball Valve |
Temperature Range | -10 to 70°C |
Thread Type | Female |
UNSPSC Code | 40141600 |