£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
CN1 Series
Conforms to ISO 15217.
Electrical connector form C.
Temperature min/max: -20°C/+80° C.
IP67 - EN 60529.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 27292104 |
Temperature Range | -20 to 80°C |
UNSPSC Code | 40141600 |