£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Bistro style chair. Light wood coloured top and silver/grey finish to frame. Stylish design for use in both modern or traditional environments (illustrated with matching table).
Chair: Dia. 430mm x Seat height 450mm.
Attribute | Value |
---|---|
Back Height | 450 |
Back Width | 390 |
Brand | Teknik |
Colour | Cream |
EAN | 5020490002457 |
Frame Material | Chrome |
MFR Part No. | 6450 |
Product Type | Bistro Chair |
Seat Width | 430 |
UNSPSC Code | 56101504 |