£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Bistro style round table. Light wood coloured top and silver/grey finish to frame. Stylish design for use in both modern or traditional environments (illustrated with matching chairs).
Table: Dia. 900mm x H760mm.
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Beech |
Diameter | 900mm |
EAN | 5020490002464 |
ECLASS Code | 24310101 |
Height | 760mm |
Material | Wood |
MFR Part No. | 6455 |
Shape | Round |
Type | Table |
UNSPSC Code | 56101703 |