Teknik

COMMERCIAL BISTRO TABLE & 4 CHAIRS

SKU:

TNK8110100K

MPN:

6400

£314.00

Ex VAT

£376.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Bistro style table and set of four stacking chairs. Light wood coloured top and silver/grey finish to frame. Stylish design for use in both modern or traditional environments.
    Chair: Dia. 430mm x Seat height 450mm.
    Table: Dia. 900mm x H760mm.


    Product Specification
    Attribute
    Value

    Brand

    Teknik

    Colour

    Beech

    Diameter

    900mm

    EAN

    5020490002488

    ECLASS Code

    24310101

    Height

    760mm

    Material

    Wood

    MFR Part No.

    6400

    Shape

    Round

    Type

    Table and Chair Unit

    UNSPSC Code

    56101703