£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
This social distancing counter top screen protects your employees and customers by encouraging social distancing.
Features and Benefits
• Easy to install
Typical Applications
• Workstations
• Shops
• Banks
• Factories
Attribute | Value |
---|---|
Brand | Beaverswood |
Colour | Clear |
Length | 960mm |
MFR Part No. | CPS9070 |
Type | Desk Screen |
UNSPSC Code | 56101700 |
Width | 720mm |