£699.17
Ex VAT
£839.00
Inc VAT
Product Details
Product Specification
Temperature screening pod is designed for companies to be able to test staff safely for fevers with an infrared forehead monitor before they enter the workplace.
Features and Benefits
• The screen allows companies to take precautionary steps to protect employees on their arrival to work
• Portable stand which is quick and easy to deploy
Notes
Does not include thermometer
Attribute | Value |
---|---|
Brand | Pacplan |
Colour | White |
Length | 2000mm |
MFR Part No. | PP-TEMPPOD |
Type | Temperature Screening Pod |
UNSPSC Code | 56101700 |
Width | 1000mm |