Tc

CANASTA 2 LEATHER LOOK MEDIUM BACKED CHAIR

SKU:

TCS8110050K

MPN:

CH0768

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    Sleek and stylish, medium backed office chair that is height adjustable and also features tilt control, and a tilt lock mechanism and provides full comfort for 8 hour usage. Fabric is upholstered in faux leather. Quality office chair ideal for everyday use and comes with a 2 year guarantee.

    Product No.: CH0768
    Seat Width: 525mm
    Seat Depth: 530mm
    Back Height: 720mm
    Back Width: 525mm
    Seat Height: 470-570mm
    Hours Usage: 8 Hours
    Weight Tolerance: 18 Stone
    Guarantee: 2 Years

    Additional Features
    Height Adjustment
    Back Height
    720
    Back Width
    525
    Brand
    Tc
    Colour
    Black
    ean
    5056073731506
    Frame Material
    Nylon
    Material
    Faux Leather
    MFR Part No.
    CH0768
    Seat Depth
    530mm
    Seat Width
    525mm