£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Classic design with deep foam cushioning for maximum support and comfort. Pronounced headrest for superior head support and torsion control. Available with an optional chrome base .
Measurements:
Seat: D 530mm, W 490mm.
Back: H 690mm, W 500mm.
Seat Height: Min: 470mm Max: 570mm.
Weight Tolerance: 115kg.
Hours Usage: 8 hours.
Guarantee: 5 years (components). 2 years (fabric).
Attribute | Value |
---|---|
Back Height | 690 |
Back Width | 500 |
Brand | Tc |
Colour | Black |
MFR Part No. | CH0210BK |
Product Type | Executive Chair |
Seat Depth | 530 |
Seat Width | 490 |
UNSPSC Code | 56101504 |