£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
Sumptuously deep soft touch leather upholstery on a curvy shaped frame. The Drayton has eye appeal, comfort and heavy duty/24 hour use features.
Attribute | Value |
---|---|
Additional Features | Maximum Weight 203kg |
Back Height | 660 |
Back Width | 540 |
Brand | Dynamic |
Colour | Black |
EAN | 5055852216050 |
Frame Material | Metal |
MFR Part No. | EX000191 |
Product Type | Executive Chair |
Seat Depth | 540 |
Seat Width | 560 |
UNSPSC Code | 56101504 |