£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Executive high back leather faced chair with wooden arms and matching base. Reclining/locking tilt mechanism with tension control. Hooded twin wheel castors mounted into sturdy 5 star base. Flat packed for easy shipping and assembly. Available in Cream, Tan or Black leather.
Dimensions:
Seat: D490 x W510mm.
Back: H660 x W520mm.
Seat height: 460-550mm.
Attribute | Value |
---|---|
Back Height | 660 |
Back Width | 520 |
Brand | Teknik |
Colour | Cream |
EAN | 5020490000163 |
Frame Material | Wood |
MFR Part No. | 8513 |
Product Type | Executive Chair |
Seat Depth | 490 |
Seat Width | 510 |
UNSPSC Code | 56101504 |