£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
This 24 hour operator chair is sturdy and supportive and will adjust to find your perfect seating position, whatever the task, whatever the hour. Tested by FIRA to meet BS5459. Has adjustable armrests and fully adjustable asynchro mechanism. Five year guarantee.
Colours: black, blue or burgundy.
Maximum weight: 24 stones.
Dimensions:
Seat: D495 x W535mm
Back: H500 x W470mm
Seat height: 445 - 540mm.
Attribute | Value |
---|---|
Additional Features | Adjustable Armrests Height Adjustment Tested by FIRA to meet BS5459 |
Back Height | 500 |
Back Width | 470 |
Brand | Tc |
Colour | Blue |
MFR Part No. | CH1107MA |
Product Type | Operator Chair |
Seat Depth | 495 |
Seat Width | 535 |
UNSPSC Code | 56101504 |