Tc

Medium Back Draughtman's Chairs - Vinyl

1 variations

Seat dimensions (D x W): 475 x 470mm.
Back dimensions (H x W): 400 x 420mm.
Seat height: Min: 460mm. Max: 590mm.
Max weight: 115kg.
Fire retardancy: medium.
Max usage: 8hr.
Fabric: 100%
man-made fibre.
Mechanism: PCB.