£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Seat dimensions (D x W): 475 x 470mm.
Back dimensions (H x W): 400 x 420mm.
Seat height: Min: 460mm. Max: 590mm.
Max weight: 115kg.
Fire retardancy: medium.
Max usage: 8hr.
Fabric: 100%
man-made fibre.
Mechanism: PCB.
Attribute | Value |
---|---|
Back Height | 400 |
Back Width | 420 |
Brand | Tc |
Colour | Black |
Frame Material | Chrome Nylon |
MFR Part No. | CH0803+AC1042-V |
Product Type | Draughtsman Chair |
Seat Depth | 475 |
Seat Width | 470 |
UNSPSC Code | 56101504 |