£139.17
Ex VAT
£167.00
Inc VAT
Product Details
Product Specification
Structurally suitable and sufficiently stable for use as an office chair for up to 8 hours a day by persons up to 110kg (18 stone) in weight.
Max weight: 115kg.
Fire retardancy: medium.
Max usage: 8hr.
Guarantee: 5yr (components), 2 yr (fabric).
FIRA Certifications: BS 1335 (2000) Part 2.
Fabric: 100% man-made fibre.
Mechanism: PCB.
Dimensions:
Seat: W470 x D475mm.
Back: 420 x H400mm.
Seat height: 450 - 590mm.
Attribute | Value |
---|---|
Back Height | 400 |
Back Width | 420 |
Brand | Tc |
Colour | Black |
Frame Material | Nylon |
MFR Part No. | CH0803 TCLA TCBLK |
Product Type | Operator Chair |
Seat Depth | 475 |
Seat Width | 470 |
UNSPSC Code | 56101504 |