Structurally suitable and sufficiently stable for use as an office chair for up to 8 hours a day by persons up to 110kg (18 stone) in weight.
Max weight: 115kg.
Fire retardancy: medium.
Max usage: 8hr.
Guarantee: 5yr (components), 2 yr (fabric).
FIRA Certifications: BS 1335 (2000) Part 2.
Fabric: 100% man-made fibre.
Mechanism: PCB.
Dimensions:
Seat: W470 x D475mm.
Back: 420 x H400mm.
Seat height: 450 - 590mm.