£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
A mid back leather operator chair. Sturdy and supportive, distinctive stitching detail with deep cushioned seat and back, integral lumbar support, polished chrome base, plus adjustable arms as standard. Five year guarantee.
Colour: black.
Maximum weight: 18 stones.
Dimensions:
Seat: D440 x W490mm.
Back: H515 x W450mm.
Seat height: 510 - 620mm.
Attribute | Value |
---|---|
Additional Features | Adjustable arms |
Back Height | 515 |
Back Width | 450 |
Brand | Tc |
Colour | Black |
EAN | 5056073703848 |
Frame Material | Chrome |
MFR Part No. | CH1003 |
Product Type | Operator Chair |
Seat Depth | 440 |
Seat Width | 490 |
UNSPSC Code | 56101504 |