£220.00
Ex VAT
£264.00
Inc VAT
Product Details
Product Specification
-Heavy duty operator chair
-Rated to 27 stone (170kg)
-Suitable for 24 hour use
-Generous seat measurements
-Gun metal armrests and base
-Gas lift seat height adjustment
-Infinite locking function
-Reclining function with tilt tension
-Requires easy self assembly
Attribute | Value |
---|---|
Back Height | 680 |
Back Width | 570 |
Brand | Teknik |
Colour | Charcoal |
EAN | 5020490001559 |
Frame Material | Metal |
MFR Part No. | B99OKVCH |
Product Type | Operator Chair |
Seat Depth | 510 |
Seat Width | 570 |
UNSPSC Code | 56101504 |