£294.00
Ex VAT
£352.80
Inc VAT
Product Details
Product Specification
Industrial ESD range of seating primarily with the electronics industry where there are requirements for ESD. ESD vinyl chairs are upholstered using medistat conductive vinyl or PU for those laboratories or cleanrooms requiring ESD safe chairs. All ESD chairs are tested prior to despatch.
Seat height (mm): from 650 to 580.
Colour: Black
Weight: 10kg
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 4016849173689 |
Maximum Weight | 19 Stones, 120kg |
MFR Part No. | 9454E-2000 |
Product Type | Stool |
Seat Depth | 240 |
Seat Width | 370 |
UNSPSC Code | 56101504 |