£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
-Stylish leather and wood visitor chair
-Cream bonded leather faced upholstery
-Matching removable padded arm covers
-Light wood finish frame
-Requires easy self assembly
Attribute | Value |
---|---|
Additional Features | Use for up to 8 Hours |
Back Height | 520 |
Back Width | 510 |
Brand | Teknik |
Colour | Cream |
EAN | 5020490001412 |
Frame Material | Wood |
MFR Part No. | 8513MDK |
Product Type | Visitor Chair |
Seat Height | 520 |
Seat Width | 510 |
UNSPSC Code | 56101504 |