£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
A PU executive chair, that is exceptional value for money.
Features and Benefits
• Fixed arms with a locked tilt and torsion control knob
• Sturdy 5 star chrome base
• 2 year fabric guarantee and 5 year component guarantee
Typical Applications
• Office
Attribute | Value |
---|---|
Back Height | 750 |
Back Width | 530 |
Brand | Tc |
Colour | Black |
EAN | 5056290834820 |
Maximum Weight | 115kg |
MFR Part No. | CH0211 |
Product Type | Executive Chair |
Seat Height | 510-610 |
UNSPSC Code | 56101504 |