(Unbranded)

Ergo Support 2 Workplace Chair with Castors

SKU:

CTL8119282K

MPN:

9673-2000

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Tuesday, December 7th


    Overview

    Extra high ergonomic backrest with integrated lumbar support. Seat provides additional pelvis support. Excellent seating comfort.

    Seat Height (mm): from 440 to 620.
    Seat Finish: Soft Touch PU.
    Colour: Black.
    Weight: 12 kg.

    Back Height
    520mm
    Brand
    (Unbranded)
    Colour
    Black
    ean
    4016849576787
    Material
    Polyurethane
    Maximum Weight
    19 Stones, 120kg
    MFR Part No.
    9673-2000
    Seat Depth
    420
    Seat Width
    440