£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Dimensions:
Seat D: 435mm W: 470mm
Back H: 310mm W: 415mm
Seat height Min: 500mm Max: 630mm
Max weight : 115kg
Fire retardancy: LOW
Max usage: 8 hours
Guarantee: 5 years (components) 2 years (fabric)
Colour: Black
Fabric: Polyurethane
Mechanism: Fixed Back
Attribute | Value |
---|---|
Brand | Tc |
EAN | 5056073757247 |
Product Type | Work Stool |
UNSPSC Code | 56101504 |