£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Easy clean polyurethane chair, ideal for the factory floor, workshop or laboratory.
Maximum weight: 18 stones.
Seat dimensions (W x D x H): 460 x 420 x 410 - 510mm.
Back height: 310mm
Colour: black
Attribute | Value |
---|---|
Back Height | 310 |
Brand | Lincoln |
Colour | Black |
EAN | 5036140257801 |
MFR Part No. | LNC-CH0504 |
Product Type | Operator Chair |
Seat Depth | 420 |
Seat Width | 460 |
UNSPSC Code | 56101504 |