Tpi

725A POCKET COMBUSTIBLE GAS LEAK DETECTOR

SKU:

CTL8601640M

MPN:

725A

£49.49

Ex VAT

£59.39

Inc VAT

IN STOCK (9)

    Product Details

    1000ppm sensitivity to detect combustible gases, including natural gas, methane, propane (LPG), diesel, and kerosene, with instant response both audio and visual. Fits in a shirt pocket.
    Specifications:
    Sensitivity: > 1,000ppm combustible gas (Methane).
    Operating Temp: 32° to 104°F (0° to 40° C).
    Warm-up: 7-10 seconds.
    Response Time: Instantaneous.
    Battery: Two AAA.
    Power Consumption: DC 20mA.
    Battery Life: 3 continuous hours.
    Size: 34.9 x 127 x 19.1cm.
    Weight: 0.30 lb. (0.14 kg.).


    Product Specification
    Attribute
    Value

    Alarm Type

    Sound

    Battery Type

    AAA

    Brand

    Tpi

    Colour

    Blue

    Detected

    Combustable gases

    Display

    Yes

    EAN

    0637623007255

    Gas Type

    Natural gas; methane; Propane; Diesel; Kerosene

    Max Response Time

    Instantms

    MFR Part No.

    725A

    Model Number

    725A

    Power Source

    Battery

    Sensor Type

    Electrochemical

    UNSPSC Code

    46171613

    Weight

    0.14kg

    Working Temperature

    0 to 40°C