£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
These high performing hand saws are designed from quality C75S steel, reducing blade flex and offering superior control and stability during use. The increased grip on the handle provides an excellent grip due to the overmould on the full handle. Also features a reusable, clip-on blade guard to ensure a long product lifespan. The blade can be attached to the handle with snap-lock and screws for better angle accuracy at 45 and 90 degrees.
Features and Benefits
• Built from quality steel
• Offers excellent stability and control
• Reusable, clip-on blade ensures a longer lifespan
Typical Applications
• Cuts and saws wood and plasterboard
Attribute | Value |
---|---|
Blade Length | 380mm |
Blade Material | Steel |
Brand | Stanley |
Compatible Materials | Wood |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
MFR Part No. | 2-15-281 |
Positions | 45 & 90° |
Saw Tooth Size | 7TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |