£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Forged from high quality tool steel with chip clearance groove and hollow ground point, this set of 6 wood bits are designed for use with power tools. Each wood bit is centerless ground and true running and possesses a ground spade bit head. The wood bits are designed for cutting holes in laminates and wood and have a 6mm hexagon shank to prevent slipping at speed.
Features and Benefits
• Supplied in wallet
• Forged from high quality tool steel for durability
• Centerless ground and true running
• Ground spade bit head
• For cutting holes in laminates and wood
• 6mm hexagon shank prevents slipping when at speed
• Set of 6 ensures you have the right wood bit to hand no matter the application
Contents
• 1 x 9 (3/8in.)
• 1 x 13 (1/2in.)
• 1 x 16 (5/8in.)
• 1 x 19 (3/4in.)
• 1 x 22 (7/8in.)
• 1 x 25mm (1in.)
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Brand | Kennedy |
Contents | 1 x 13 (1/2in.) 1 x 16 (5/8in.) 1 x 19 (3/4in.) 1 x 22 (7/8in.) 1 x 25mm (1in.) 1 x 9 (3/8in.) |
Diameter | 6mm |
EAN | 5036140144309 |
Item | Wood Bit Set |
Number of Pieces | 6 |
UNSPSC Code | 23101512 |