£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Regular length screw guide with sliding sleeve. Complete with 3x 25mm screwdriver bits.
Features and benefits:
-Accepts 25mm hex shank screwdriver bits
-The sleeve helps to guide and protect the screw and fingers when screw-driving
Contains:
-1x 120mm screw guide
-2x 25mm 2-Pozi bits (PZ1, PZ2)
-1x 25mm 1-Slot bit (6-8)
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21010903 |
Includes | 1 - 120mm Screw Guide 3 - 25mm Bits, Sizes: 2-Pozi: PZ1,PZ2,1-Slot: 6-8. |
MFR Part No. | P-46274 |
Number of Pieces | 3 |
Overall Length | 120mm |
Product Type | Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |