£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Magnetic with Retainer
5/16" hexagon shank with Desoutter style ball locator. For use with insert bits.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140123595 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 55mm |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
Special Features | Magnetic |
UNSPSC Code | 27111735 |