£7.81
Ex VAT
£9.37
Inc VAT
Product Details
Product Specification
Designed for heavy duty impact uses with power tools, this magnetic bit holder is highly durable. With a hardened core for extra strength and durability as well as a 'Flexible Torsion Zone' that absorbs torque peaks and reduces breakage.
Features and Benefits
• Designed for use with your power tools
• Hardened core gives the product extra strength
• Flexible torsion zone absorbs torque peaks and reduces breakage
Typical Applications
• Construction
• Automotive
• Industrial
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Brand | DeWalt |
EAN | 5011402371310 |
ECLASS Code | 21010903 |
MFR Part No. | DT7500-QZ |
Number of Pieces | 1 |
Overall Length | 60mm |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |