£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
The Makita® B-52445 magnetic bit holder is designed for 25mm screwdriver bits.
Features and Benefits
• Hex shank allows for maximum surface contact to avoid cam out
• The magnet holds the fastener in place for easier drilling and less hassle
Typical Applications
• Screwdriving
• Cabinet making
• Joinery
• Assembly
• Fixings
Warnings
• Not for use with impact drivers
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21010903 |
MFR Part No. | B-52445 |
Number of Pieces | 1 |
Overall Length | 60mm |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
Special Features | Magnetic |
UNSPSC Code | 27111735 |