£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
The DeWALT DT7513T 1/4in Hex drive Impact Clutch Adaptor has an option to either use the full torque of the power tool or allow torque control to activate for flush screwdriving. This reduces wasted time arising from bit stripping, bit breakage and screw stripping and allows maximum torque when required. Ideal for metal to metal fastening.
Features and Benefits:
• Option to either use the full torque of the power tool or allow torque control to activate for flush screw driving.
• Reduces wasted time arising from bit stripping, bit breakage and screw stripping.
• Allows maximum torque when required.
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 5035048089804 |
ECLASS Code | 21010903 |
MFR Part No. | DT7513T-QZ |
Number of Pieces | 1 |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
Special Features | Magnetic Quick Release |
UNSPSC Code | 27111735 |