Harris

9in., Flat, Synthetic Bristle, Paste Brush, Handle Plastic

SKU:

HAR5333820M

MPN:

876

£3.99

Ex VAT

£4.79

Inc VAT

OUT OF STOCK

    Product Details

    For smoothing out bubbles in wallpaper whilst hanging. Made from materials that are hard-wearing.
    Dimensions (H x W x D): 230 x 105 x 20mm.


    Product Specification
    Attribute
    Value

    Brand

    Harris

    Bristle Material

    Synthetic

    Bristle Shape

    Flat

    Brush Length

    60mm

    Brush Type

    Paste Brush

    Brush Width

    9in.

    EAN

    5000253008766

    ECLASS Code

    21041102

    Handle Material

    Plastic

    MFR Part No.

    876

    Number of Pieces

    1

    Suitable Paint Types

    Wallpaper Paste

    UNSPSC Code

    31211904