£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
Wiggler/Center Finder, Complete With Case and 4 Attachments, 828B, C, D, PT09186
Working centers can be quickly and accurately located.
Spring tension on the ball of the point permits guiding point to concentricity. Work can be brought into perfect alignment with the machine spindle.
Ball Contact 828B is useful in locating work by first bringing the contact (ball diameter .250" or 6.35mm) against the work
Disc Contact 828C, which has a small disc at the end (.100"/2.54mm) diameter, permits use in more confined areas such as slots or shallow holes.
Offset Indicator Holder 828D can be used with Starrett Last Word Test Indicators.
Complete with case and 4 attachments - 828B, C, D, PT09186
Attribute | Value |
---|---|
Body Diameter | 12mm |
Brand | Starrett |
EAN | 0049659530643 |
ECLASS Code | 23049190 |
MFR Part No. | S828HZ |
Shank Diameter | 5mm |
Stem Type | Ball-ended |
Tip Material | Steel |
Tool Type | Centre Finder |
UNSPSC Code | 23153013 |